Premium LED Directional Flood, 120-277V, Black

Item #: 0247081

Cat #: C-FL-A-RDC-1L-40K-BK

UPC: 849665016649

Company wide:
0 in stock
Documents & Guides
Premium LED Directional Flood, 120-277V, 700L, 4000K, Black

Overview

Premium LED Directional Flood, 120-277V, 700L, 4000K, Black

C-Lite LED outdoor floodlights by Cree offer a full array of options for exacting illumination on buildings, signage and outdoor lots and walkways. With C-Lite LED floodlights, it’s easy to find the ideal combination of performance, versatility and affordability for a wide range of flood lighting projects.

Also known as: 849665016649, C-FL-A-RDC-1L-40K-BK, CLLCFLARDC1L40KBK

Specifications

Color Temperature: 4000 (Cool White)
Mounting: Box
Color: Black
Lumens: 700
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED
Mounting: Box
Lumens: 700