Sustainable

Premium LED Compact Flood, 120-277V, Dark Bronze *** Discontinued ***

Item #: 0247077
Cat #: C-FL-A-RC-3L-50K-DB
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Premium LED Compact Flood, 120-277V, 3000L, 5000K, Dark Bronze *** Discontinued ***

Overview

Premium LED Compact Flood, 120-277V, 3000L, 5000K, Dark Bronze *** Discontinued ***
Premium LED Compact Floodlights small enough to hide in landscaping and bright enough (up to 3000 lumens) to use for uplighting. These fixtures mirror the traditional form factor of HID Floods, while using up to 75% less energy.
Also known as: C-FL-A-RC-3L-50K-DB, CLLCFLARC3L50KDB

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Mounting: Box
Lumens: 3000
Light Technology: LED
Color: Dark Bronze
Mounting: Box
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 3000

Customer Reviews

No reviews for this product
(0)