Xenon Bulb, T5, 18W

Item #: 0247029
Cat #: 9774
UPC: 785652977404
Call for price
Company wide:
0 in stock
Documents & Guides
18W Xenon T5, 18W Wedge Base Clear Bulb (12V)

Overview

18W Xenon T5, 18W Wedge Base Clear Bulb (12V)
Ambiance Lx Wedge Base Lamps provide illumination for a varied list of applications. Where maximum illumination is required, couple high wattage incandescent or xenon wedge base lamps with the Lx Lampholder 9433. Also for use with Xenon Disk Housings.
Also known as: 785652977404, 9774, SEA9774

Specifications

Color: Clear
Volts AC: 12
Wattage: 18
Light Technology: Xenon
Color: Clear
Wattage: 18
Volts AC: 12
Light Technology: Xenon

Customer Reviews

No reviews for this product
(0)