Xenon Bulb, T3, 5W

Item #: 0247019

Cat #: 9718-32

UPC: 785652971822

Call for price
Company wide:
0 in stock
Documents & Guides
5W Xenon T3 Rigid Loop, Clear Bulb (12V)

Overview

5W Xenon T3 Rigid Loop, Clear Bulb (12V)
Also known as: 785652971822, 9718-32, SEA971832

Specifications

Color: Clear
Volts AC: 12
Wattage: 5
Type: Under Cabinet Accessory
Color: Clear
Wattage: 5
Volts AC: 12
Type: Under Cabinet Accessory

Customer Reviews

No reviews for this product
(0)