10/2 Indoor Low Voltage Cable, Black, 50'

Item #: 0247016
Cat #: 9470-12
UPC: 785652947025
$ 148.06 EA
Company wide:
0 in stock
Documents & Guides
(2) 10 AWG Conductors, Standed Copper, Black, 24V, 50 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 300 Watt @ 12V or 500 Watt @ 24V.

Overview

(2) 10 AWG Conductors, Standed Copper, Black, 24V, 50 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 300 Watt @ 12V or 500 Watt @ 24V.
Specially designed, easy piercing, self-sealing insulation over stranded copper wire for use with the Ambiance Lx Lighting System. Markings for socket placement every two inches. For use with Ambiance Lx track, lampholders and transformers. UL and C-UL listed. 105°C 10/2 cable for indoor use only. Maximum wattage per length 300w at 12V; 600w at 24V. Cable is not rated to be run behind walls. Check local codes.
Also known as: 785652947025, 9470-12, AMB947012

Specifications

Gauge: 10
Conductors: 2
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 24
Length: 50 ft
Gauge: 10
Jacket: PVC
Color: Black
Length: 50 ft
Conductors: 2
Material: Copper
Volts AC: 24

Customer Reviews

No reviews for this product
(0)