This product has been discontinued.

LED Lamp, A19, 60W Equivalent, 2700K, Soft White
Item #: 0247015
Cat #: A19-60W-27K-U1
UPC: 849665017530
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Lamp, A19, 60 Watt Equivalent, 2700K, Soft White, Dimmable to 5% with select dimmers
Overview
LED Lamp, A19, 60 Watt Equivalent, 2700K, Soft White, Dimmable to 5% with select dimmers
The A19 LED bulb delivers up to 1,150 lumens of warm (2700K) light or cool (5000K) light while consuming up to 88% less energy than the incandescent bulbs they replace. The A19 is instant-on, compatible with most standard incandescent dimmers, and is ENERGY STAR® certified.
Also known as: 849665017530, A19-60W-27K-U1, CLLA1960W27KU1
Specifications
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Shape: | A19 (Arbitrary) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Shape: | A19 (Arbitrary) |
| Light Technology: | LED |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |