4' 25W T5 LED Lamp, 50K

Item #: 0247007

Cat #: S9911

UPC: 045923099113

Company wide:
0 in stock
Documents & Guides
No Documents Available
SAT S9911 25T5/LED/46-850/DR 25 WATT T5 LED 5000K 10PK PLUG-N-PLAY ON EXISTING RAPID OR INSTANT START BALLAST

Overview

SAT S9911 25T5/LED/46-850/DR 25 WATT T5 LED 5000K 10PK PLUG-N-PLAY ON EXISTING RAPID OR INSTANT START BALLAST
Also known as: 045923099113, S9911, SATS9911

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 3500
Wattage: 25
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Lumens: 3500
Length: 4 ft, 48 in
Dimmable: No
Color Rendering Index (CRI): 82
Wattage: 25
Light Technology: LED
Base: Medium Bi-Pin (G13)