1 IN EDGE CLAMP

Item #: 0246988

Cat #: 2304EC

UPC: 050169986042

$ 60.81 EA
Company wide:
0 in stock
Edge Clamp Galvanized Malleable Iron, 1 In. Trade Size

Overview

Edge Clamp Galvanized Malleable Iron, 1 In. Trade Size
Also known as: 050169986042, 2304EC, RAC2304EC

Features & Benefits

  • Three available styles, Parallel, Edge and Right Angle, to meet every installation need
  • Heavy duty U-bolts, hex bolts and hex nuts
  • Capable of supporting heavy loads
  • Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection
  • Perfect for commercial construction applications
  • Additional sizes available

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in