This product has been discontinued.

CONVECTOR ORLEANS HIGH WHITE 2000W 240V WITH BUILT
Item #: 0246987
Cat #: ASORH2002W
UPC: 626296441275
Company wide:
0
in stock
Discontinued
Documents & Guides
The Orléans convector boasts the fastest temperature rise on the market. Its optional built-in thermostat is equipped with the Zigbee protocol. Its standard, high and low models offer greater installation flexibility, regardless of the available wall space. Energy efficiency, connectivity, a slim profile and a variety of sizes are what make it the industry benchmark.
Overview
The Orléans convector boasts the fastest temperature rise on the market. Its optional built-in thermostat is equipped with the Zigbee protocol. Its standard, high and low models offer greater installation flexibility, regardless of the available wall space. Energy efficiency, connectivity, a slim profile and a variety of sizes are what make it the industry benchmark.
Also known as: 626296441275, ASORH2002W, SEOASORH2002W
Specifications
No Specifications Available