Hubbell - Electrical 2182RAC

Item #: 0246958

Cat #: 2182RAC

UPC: 050169021828

$ 6.57 EA
Company wide:
0 in stock
RAC 2182RAC 3" EMT INSULATING

Overview

RAC 2182RAC 3" EMT INSULATING
Also known as: 050169021828, 2182RAC, RAC2182RAC

Features & Benefits

  • High-density Polyethylene construction
  • Temperature rated at 90?C
  • Easy push-on design
  • White Color
  • Additional sizes available

Specifications

Diameter: 3 in
Material: Non-Metallic
Standards: California Proposition 65
Diameter: 3 in
Standards: California Proposition 65
Material: Non-Metallic