Hubbell - Electrical 2178RAC

Item #: 0246953

Cat #: 2178RAC

UPC: 050169021781

$ 1.94 EA
Company wide:
0 in stock

Overview

RAC 2178RAC 2" EMT INSULATING

EMT conduit bushings deliver a clean, reliable connection to electrical boxes and enclosures. Used with a locknut, they ensure secure, code-compliant installations, while the smooth pulling surface protects conductors during wire pulls—reducing friction and helping prevent insulation damage. Ideal for fast, professional terminations in commercial, industrial, and residential applications.

Also known as: 050169021781, 2178RAC, RAC2178RAC

Features & Benefits

  • High-density Polyethylene construction
  • Temperature rated at 90° C
  • Easy push-on design
  • White color
  • Additional sizes available

Specifications

Material: Non-Metallic
Diameter: 2 in
Standards: California Proposition 65
Material: Non-Metallic
Standards: California Proposition 65
Diameter: 2 in