Shallow Strut - Solid, 7/8" x 13/16" x 20'

Item #: 0246950

Cat #: P4100 20PG

UPC: 786364039596

$ 2.94 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut, Solid, 13/16" High, 7/8" Width, Steel, Pre-Galvanized, 20' Long

Overview

Shallow Strut, Solid, 13/16" High, 7/8" Width, Steel, Pre-Galvanized, 20' Long

14 Gauge Solid Strut Channel PS 500, often known as 14 Gauge Shallow Strut Channel, is commonly used for trapeze supports, electrical supports, conduit, pipe, duct and cable tray supports, racks, and other general framing. For application examples, refer to our Application Showcase.

Also known as: 786364039596, P4100 20PG, SHALLOWSTRUTHGNH20

Specifications

Width: 7/8 in
Length: 20 ft
Height: 13/16 in
Material: Steel
Finish: Pre-Galvanized
Width: 7/8 in
Height: 13/16 in
Finish: Pre-Galvanized
Length: 20 ft
Material: Steel