Extended Push Button, Black, Assembled, 30.5 mm, Momentary, 1NO/NC

Item #: 0246947

Cat #: 10250T31B

UPC: 782113145457

$ 182.40 EA
Company wide:
0 in stock
Documents & Guides
Push Button, Extended Head, Assembled, 30.5 Mm Pushbutton, Non-illuminated, Black Plastic Operator, Momentary Action, No Light Unit, 1 Normally Open, 1 Normally Closed Contacts

Overview

Push Button, Extended Head, Assembled, 30.5 Mm Pushbutton, Non-illuminated, Black Plastic Operator, Momentary Action, No Light Unit, 1 Normally Open, 1 Normally Closed Contacts

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113145457, 10250T31B, CUT10250T31B

Specifications

Type: Extended, Pushbutton
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Type: Extended, Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Color: Black