1/2" Liquidtight Steel Flex, Extreme Temp, Black, 100' Coil

Item #: 0246910

Cat #: LTXES02B-C

UPC: 786210106694

$ 19.68 FT
Company wide:
300 in stock
Documents & Guides
1/2 Inch Liquidtight Flexible Steel Conduit, Type ATX - Extreme (High/Low) Temperature, Thermoplastic Rubber Jacket, Black, 100' Coil

Overview

1/2 Inch Liquidtight Flexible Steel Conduit, Type ATX - Extreme (High/Low) Temperature, Thermoplastic Rubber Jacket, Black, 100' Coil

Used in extremely high temperature applications such as commercial ovens and refrigeration, industrial furnaces and foundries.

Also known as: 786210106694, LTXES02B-C, THBLTXES02BC

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Black
Material: Steel
Type: Extreme Temperature
Package Type: Coil
Diameter: 1/2 in
Color: Black
Type: Extreme Temperature
Length: 100 ft
Material: Steel
Package Type: Coil