8W A19 LED Lamp, 27K

Item #: 0246861

Cat #: 8A19/LED/827/ND D2D 120V 6/1

UPC: 046677466589

Company wide:
0 in stock
Documents & Guides
Non-Dimmable LED Lamp, 8W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: >80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Dusk 2 Dawn Built-in sensor detects daylight and turns the bulb on in the evening and off in the mornings. Philips p/n 46658-1, Mdl. #929001261504.

Overview

Non-Dimmable LED Lamp, 8W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: >80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Dusk 2 Dawn Built-in sensor detects daylight and turns the bulb on in the evening and off in the mornings. Philips p/n 46658-1, Mdl. #929001261504.

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

Also known as: 046677466589, 8A19/LED/827/ND D2D 120V 6/1, PHI8A19LED827NDD2D, red eye

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Type: Photocell
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Wattage: 8
Light Technology: LED
Volts AC: 120
Type: Photocell
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: No