
RIGID/EMT SET SCREW COUPLING 4 IN STEEL USA
Item #: 0246847
Cat #: 2156US
UPC: 050169570258
Company wide:
0
in stock
Documents & Guides
Set Screw Couplings Steel, 4 In. Trade Size
Overview
Set Screw Couplings Steel, 4 In. Trade Size
To couple two ends of EMT conduit, use RACO® set-screw couplings in dry locations. Provides concrete-tight connections when taped. Suitable for applications above 600 volts.
Also known as: 050169570258, 2156US, RAC2156US
Features & Benefits
- Steel construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver
- UL Listed
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Size: | 4 in |
| Insulation: | Non-Insulated |
| Size: | 4 in |
| Insulation: | Non-Insulated |