Electronic Screwdriver, Cabinet Tip, 3/32" x 3"

Item #: 0246809

Cat #: 36-241

UPC: 783250362417

$ 15.39 EA
Company wide:
0 in stock
Documents & Guides
Screwdriver, Slim Electronics, Tip Size: 3/32 Inch, Tip Type: Cabinet, Blade Material: Chrome Vanadium Steel Shank

Overview

Screwdriver, Slim Electronics, Tip Size: 3/32 Inch, Tip Type: Cabinet, Blade Material: Chrome Vanadium Steel Shank

IDEAL Industries touches all aspects of development - from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building – from premium quality components and supplies to electricians’ hand tools and even data testing equipment.

Also known as: 783250362417, 36-241, IDE36241

Specifications

Type: Cabinet
Standards: California Proposition 65
Type: Cabinet
Standards: California Proposition 65