Torpedo Level, 9 Inch

Item #: 0246807

Cat #: 35-205

UPC: 783250352050

$ 31.34 EA
Company wide:
3 in stock
Documents & Guides
9" Magnetic Level, V-Grooved Edges, Vials: (3), Material: Aluminum

Overview

9" Magnetic Level, V-Grooved Edges, Vials: (3), Material: Aluminum
Also known as: 783250352050, 35-205, IDE35205

Specifications

Type: Torpedo Level, Level
Length: 9 in
Type: Torpedo Level, Level
Length: 9 in