20 Amp, 347/600 Volt, NEMA L23-20R Receptacle

Item #: 0246795

Cat #: 2530

UPC: 078477077269

$ 63.07 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 347/600 Volt 3-Phase, NEMA L23-20R, 4P, 5W, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black.

Overview

20 Amp, 347/600 Volt 3-Phase, NEMA L23-20R, 4P, 5W, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black.

20 Amp, 347/600Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, Black

Also known as: 078477077269, 2530, LEV2530

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Color: Black
Amps: 20
Volts AC: 347, 600
NEMA Configuration: L23-20R
Type: Grounding, Receptacle
Color: Black
Volts AC: 347, 600
Mounting: Flush
Amps: 20
NEMA Configuration: L23-20R