TRANSFORMER 3PH 660 KVA 575-460Y/266 DIT

Item #: 0246789

Cat #: DTHB006604S

UPC: 047503091357

$ 53305.95 EA
Company wide:
0 in stock
ACM DTHB006604S TFMR 3PH 660K

Overview

ACM DTHB006604S TFMR 3PH 660K
Also known as: 047503091357, DTHB006604S, ACMDTHB006604S

Specifications

Type: Isolation Transformer
Volt Amps: 60kVA
Primary Voltage: 575 Delta
Secondary Voltage: 266/460Y
Type: Isolation Transformer
Primary Voltage: 575 Delta
Volt Amps: 60kVA
Secondary Voltage: 266/460Y