1.6W JC/G4 LED Lamp, 30K

Item #: 0246781

Cat #: S8600

UPC: 045923086007

Company wide:
0 in stock
Documents & Guides
1.6W; JC LED; 3000K; G4 Base; Carded; 12 Volt AC/DC; Carded

Overview

1.6W; JC LED; 3000K; G4 Base; Carded; 12 Volt AC/DC; Carded
Also known as: 045923086007, S8600, SATS8600

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 80
Lumens: 200
Wattage: 1.600
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Wattage: 1.600
Dimmable: Yes
Volts AC: 12
Lumens: 200
Light Technology: LED
Base: 2-Pin (G4)