3W JC LED Lamp, 30K

Item #: 0246780

Cat #: S8601

UPC: 045923086014

Company wide:
0 in stock
Documents & Guides
3W; JC LED; 3000K; G6.35 Base; Carded; 12 Volt AC/DC; Carded

Overview

3W; JC LED; 3000K; G6.35 Base; Carded; 12 Volt AC/DC; Carded
Also known as: 045923086014, S8601, SATS8601

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 300
Wattage: 3
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (G6.35)
Color Temperature: 3000 (Warm White)
Lumens: 300
Color Rendering Index (CRI): 80
Dimmable: Yes
Volts AC: 12
Wattage: 3
Light Technology: LED
Base: 2-Pin (G6.35)