Low Voltage Distribution Transformer - Three Phase, 480? - 208Y/120V, 75kVA, 316 Stainless Steel, Encapsulated

Item #: 0246777

Cat #: T379314SS

UPC: 047503130681

Company wide:
0 in stock
Documents & Guides
ACM T379314SS TRANSFORMER 3PH

Overview

ACM T379314SS TRANSFORMER 3PH
Also known as: 047503130681, T379314SS, ACMT379314SS

Specifications

Type: Isolation Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Type: Isolation Transformer
Volt Amps: 75kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta