TFMR 1PH 1.5KVA 240-120/240

Item #: 0246774

Cat #: T253061

UPC: 047503087763

Company wide:
0 in stock
TFMR 1PH 1.5KVA 240-120/240

Overview

TFMR 1PH 1.5KVA 240-120/240
Also known as: 047503087763, T253061, ACMT253061

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Volt Amps: 1.500kVA
Phase: 1
Type: Dry Type Transformer, Auto Transformer
Primary Voltage: 240
Volt Amps: 1.500kVA
Type: Dry Type Transformer, Auto Transformer
Phase: 1
Primary Voltage: 240