TFMR:2000 VA 240/220/220 115 50/60 HZ

Item #: 0246770

Cat #: T160835

UPC: 047503001233

Company wide:
0 in stock
Documents & Guides
ACM T160835 TFMR 1PH 2.0KVA 2

Overview

ACM T160835 TFMR 1PH 2.0KVA 2
Also known as: 047503001233, T160835, ACMT160835

Specifications

Volt Amps: 2kVA
Type: Isolation Transformer
Standards: California Proposition 65
Volt Amps: 2kVA
Standards: California Proposition 65
Type: Isolation Transformer