Drive Isolation Transformer - Three Phase, 575? - 230Y/133V, 63kVA

Item #: 0246750

Cat #: DTHA0634S

UPC: 047503000939

$ 7391.22 EA
Company wide:
0 in stock
Documents & Guides
ACM DTHA0634S TFMR 3PH 63KVA

Overview

ACM DTHA0634S TFMR 3PH 63KVA
Also known as: 047503000939, DTHA0634S, ACMDTHA0634S

Specifications

Phase: 3
Volt Amps: 63kVA
Primary Voltage: 575 Delta
Secondary Voltage: 133/230Y
Phase: 3
Primary Voltage: 575 Delta
Volt Amps: 63kVA
Secondary Voltage: 133/230Y