N3R SC ENCLOSURE W/O KO 24X24X10

Item #: 0246734

Cat #: 242410 RTSC NK

UPC: 782051240054

$ 765.85 EA
Company wide:
0 in stock
Documents & Guides
N3R SC ENCLOSURE W/O KO 24X24X10

Overview

N3R SC ENCLOSURE W/O KO 24X24X10
Also known as: 782051240054, 242410 RTSC NK, CIR242410RTSCNK

Specifications

Depth: 24 in
Height: 24 in
Color: Gray
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 24 in
Color: Gray
Material: Steel
Height: 24 in
Width: 10 in
IP/NEMA Rating: NEMA 3R