TFMR:1000VA 120-12

Item #: 0246724

Cat #: T179604S

UPC: 047503089910

Company wide:
0 in stock
Documents & Guides
ACME T-1-79604-S 1000VA 120X1 2 VOLT TRANSFORMER

Overview

ACME T-1-79604-S 1000VA 120X1 2 VOLT TRANSFORMER
Also known as: 047503089910, T179604S, ACMT179604S

Specifications

Mounting: Wall
Standards: California Proposition 65
Mounting: Wall
Standards: California Proposition 65