TRANSFORMER 1PH .50KVA 240X480-24

Item #: 0246693

Cat #: CE030500

UPC: 047503196656

Company wide:
0 in stock
Documents & Guides
Legacy Industrial Control Transformer - Encapsulated, 240 X 480 - 24V, 500VA, CE Marked

Overview

Legacy Industrial Control Transformer - Encapsulated, 240 X 480 - 24V, 500VA, CE Marked
Also known as: 047503196656, CE030500, ACMCE030500

Specifications

Phase: 1
Volt Amps: 500
Secondary Voltage: 24
Primary Voltage: 240/480
Phase: 1
Secondary Voltage: 24
Volt Amps: 500
Primary Voltage: 240/480