TRANSFORMER 1PH .35KVA 240X480-24

Item #: 0246689

Cat #: CE030350

UPC: 047503196649

Company wide:
0 in stock
Documents & Guides
Legacy Industrial Control Transformer - Encapsulated, 240 X 480 - 24V, 350VA, CE Marked

Overview

Legacy Industrial Control Transformer - Encapsulated, 240 X 480 - 24V, 350VA, CE Marked
Also known as: 047503196649, CE030350, ACMCE030350

Specifications

Volt Amps: 350
Phase: 1
Secondary Voltage: 24
Primary Voltage: 240/480
Volt Amps: 350
Secondary Voltage: 24
Phase: 1
Primary Voltage: 240/480