TRANSFORMER 1PH .75KVA 120X240-24

Item #: 0246687

Cat #: CE010750

UPC: 047503380178

Company wide:
0 in stock
Documents & Guides
Legacy Industrial Control Transformer - Encapsulated, 120 X 240 - 24V, 750VA, CE Marked

Overview

Legacy Industrial Control Transformer - Encapsulated, 120 X 240 - 24V, 750VA, CE Marked
Also known as: 047503380178, CE010750, ACMCE010750

Specifications

Volt Amps: 750
Phase: 1
Secondary Voltage: 24
Primary Voltage: 120/240
Volt Amps: 750
Secondary Voltage: 24
Phase: 1
Primary Voltage: 120/240