TRANSFORMER 1PH 750VA 240 X 480-24 EIC

Item #: 0246683

Cat #: AE030750

UPC: 047503087435

Company wide:
0 in stock
Documents & Guides
ACM AE030750 TFMR 1PH .75KVA

Overview

ACM AE030750 TFMR 1PH .75KVA
Also known as: 047503087435, AE030750, ACMAE030750

Specifications

Type: Industrial Control
Volt Amps: 750
Secondary Voltage: 24
Primary Voltage: 240/480
Type: Industrial Control
Secondary Voltage: 24
Volt Amps: 750
Primary Voltage: 240/480