TRANSFORMER 1PH 150VA 240 X 480-24 EIC

Item #: 0246682

Cat #: AE030150

UPC: 047503085332

Company wide:
0 in stock
ACM AE030150 TFMR 1PH .15KVA

Overview

ACM AE030150 TFMR 1PH .15KVA
Also known as: 047503085332, AE030150, ACMAE030150

Specifications

Type: Industrial Control
Volt Amps: 150
Secondary Voltage: 24
Primary Voltage: 240/480
Type: Industrial Control
Secondary Voltage: 24
Volt Amps: 150
Primary Voltage: 240/480