TRANSFORMER 880 KVA 460 DELTA DELTA 460Y/266

Item #: 0246673

Cat #: DTGB008804S

UPC: 047503000755

$ 58549.46 EA
Company wide:
0 in stock
Documents & Guides
ACM DTGB008804S TFMR 3PH 880K

Overview

ACM DTGB008804S TFMR 3PH 880K
Also known as: 047503000755, DTGB008804S, ACMDTGB008804S

Specifications

Type: Isolation Transformer
Volt Amps: 880kVA
Secondary Voltage: 266/460Y
Type: Isolation Transformer
Secondary Voltage: 266/460Y
Volt Amps: 880kVA