Transformer, 93KVA, 3PH, 230 Delta V, 230Y/133V, Drive Isolation

Item #: 0246669

Cat #: DTFA0934S

UPC: 047503095010

$ 10264.26 EA
Company wide:
0 in stock
Documents & Guides
93KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Ventilated, NEMA Type 3R, HxWxD: 35.90 Inch x 31.90 Inch x 26.88 Inch, 60 Hz.

Overview

93KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Ventilated, NEMA Type 3R, HxWxD: 35.90 Inch x 31.90 Inch x 26.88 Inch, 60 Hz.
Also known as: 047503095010, DTFA0934S, ACMDTFA0934S

Specifications

Type: Isolation Transformer
Volt Amps: 93kVA
Primary Voltage: 230 Delta
Secondary Voltage: 133/230Y
Type: Isolation Transformer
Primary Voltage: 230 Delta
Volt Amps: 93kVA
Secondary Voltage: 133/230Y