Transformer, 75KVA, 3PH, 230 Delta V, 230Y/133V, Drive Isolation

Item #: 0246668

Cat #: DTFA0754S

UPC: 047503000700

$ 8642.15 EA
Company wide:
0 in stock
Documents & Guides
75KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Encapsulated, NEMA Type 3R, HxWxD: 29.90 Inch x 28.15 Inch x 22.37 Inch, 60 Hz.

Overview

75KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Encapsulated, NEMA Type 3R, HxWxD: 29.90 Inch x 28.15 Inch x 22.37 Inch, 60 Hz.
Also known as: 047503000700, DTFA0754S, ACMDTFA0754S

Specifications

Type: Isolation Transformer
Primary Voltage: 230 Delta
Volt Amps: 75kVA
Secondary Voltage: 133/230Y
Type: Isolation Transformer
Volt Amps: 75kVA
Primary Voltage: 230 Delta
Secondary Voltage: 133/230Y