Transformer, 220KVA, 3PH, 230 Delta V, 230Y/133V, Drive Isolation

Item #: 0246667

Cat #: DTFA02204S

UPC: 047503000670

$ 17821.29 EA
Company wide:
0 in stock
Documents & Guides
220KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Encapsulated, NEMA Type 3R, HxWxD: 41.52 Inch x 32.90 Inch x 29.88 Inch, 60 Hz.

Overview

220KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Encapsulated, NEMA Type 3R, HxWxD: 41.52 Inch x 32.90 Inch x 29.88 Inch, 60 Hz.
Also known as: 047503000670, DTFA02204S, ACMDTFA02204S

Specifications

Type: Isolation Transformer
Volt Amps: 220kVA
Primary Voltage: 230 Delta
Secondary Voltage: 133/230Y
Type: Isolation Transformer
Primary Voltage: 230 Delta
Volt Amps: 220kVA
Secondary Voltage: 133/230Y