Transformer, 175KVA, 3PH, 230 Delta V, 230Y/133V, Drive Isolation

Item #: 0246666

Cat #: DTFA01754S

UPC: 047503000656

$ 16765.22 EA
Company wide:
0 in stock
Documents & Guides
175KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Encapsulated, NEMA Type 3R, HxWxD: 41.52 Inch x 32.90 Inch x 29.88 Inch, 60 Hz.

Overview

175KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Encapsulated, NEMA Type 3R, HxWxD: 41.52 Inch x 32.90 Inch x 29.88 Inch, 60 Hz.
Also known as: 047503000656, DTFA01754S, ACMDTFA01754S

Specifications

Phase: 3
Volt Amps: 175kVA
Primary Voltage: 230 Delta
Secondary Voltage: 133/230Y
Phase: 3
Primary Voltage: 230 Delta
Volt Amps: 175kVA
Secondary Voltage: 133/230Y