Transformer, 145KVA, 3PH, 230 Delta V, 230Y/133V, Drive Isolation

Item #: 0246664

Cat #: DTFA01454S

UPC: 047503000649

$ 14175.65 EA
Company wide:
0 in stock
Documents & Guides
145KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Encapsulated, NEMA Type 3R, HxWxD: 41.52 Inch x 32.90 Inch x 29.88 Inch, 60 Hz.

Overview

145KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Encapsulated, NEMA Type 3R, HxWxD: 41.52 Inch x 32.90 Inch x 29.88 Inch, 60 Hz.
Also known as: 047503000649, DTFA01454S, ACMDTFA01454S

Specifications

Type: Isolation Transformer
Volt Amps: 145kVA
Primary Voltage: 230 Delta
Secondary Voltage: 133/230Y
Type: Isolation Transformer
Primary Voltage: 230 Delta
Volt Amps: 145kVA
Secondary Voltage: 133/230Y