Transformer, 14KVA, 3PH, 230 Delta V, 230Y/133V, Drive Isolation

Item #: 0246663

Cat #: DTFA0142S

UPC: 047503000632

$ 3942.95 EA
Company wide:
0 in stock
Documents & Guides
14KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Encapsulated, NEMA Type 3R, HxWxD: 18.86 Inch x 20.30 Inch x 9.03 Inch, 60 Hz.

Overview

14KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Encapsulated, NEMA Type 3R, HxWxD: 18.86 Inch x 20.30 Inch x 9.03 Inch, 60 Hz.
Also known as: 047503000632, DTFA0142S, ACMDTFA0142S

Specifications

Phase: 3
Volt Amps: 14kVA
Primary Voltage: 230 Delta
Secondary Voltage: 133/230Y
Phase: 3
Primary Voltage: 230 Delta
Volt Amps: 14kVA
Secondary Voltage: 133/230Y