TFMR 3PH 118KVA 230-230Y133

Item #: 0246662

Cat #: DTFA01184S

UPC: 047503000625

$ 11243.92 EA
Company wide:
0 in stock
Documents & Guides
Drive Isolation Transformer - Three Phase, 230? - 230Y/133V, 118kVA

Overview

Drive Isolation Transformer - Three Phase, 230? - 230Y/133V, 118kVA
Also known as: 047503000625, DTFA01184S, ACMDTFA01184S

Specifications

Type: Isolation Transformer
Volt Amps: 118kVA
Primary Voltage: 230 Delta
Secondary Voltage: 133/230Y
Type: Isolation Transformer
Primary Voltage: 230 Delta
Volt Amps: 118kVA
Secondary Voltage: 133/230Y