Encapsulated AC Line Reactor, 110A, 3PH

Item #: 0246624

Cat #: ALRB110LWE

UPC: 047503096512

Call for price
Company wide:
0 in stock
Documents & Guides
Encapsulated AC Line Reactor, 110 Amp, 240 Volts - 6% Impedance, 480 Volts - 3% Impedance, 600 Volts - 2.4% Impedence, 3-Phase

Overview

Encapsulated AC Line Reactor, 110 Amp, 240 Volts - 6% Impedance, 480 Volts - 3% Impedance, 600 Volts - 2.4% Impedence, 3-Phase
Also known as: 047503096512, ALRB110LWE, ACMALRB110LWE

Features & Benefits

  • Protects from damaging voltage drop
  • Elimanates nuisance tripping
  • Reduces surges and spike currents
  • Longer life for motors and solid state components

Specifications

Volts AC: 480, 240, 600
Amps: 110
Standards: California Proposition 65
Volts AC: 480, 240, 600
Standards: California Proposition 65
Amps: 110