High Leverage Bolt Cutters, w/ Notch

Item #: 0246584
Cat #: 71 31 250 SBA
UPC: 843221021825
$ 115.15 EA
Company wide:
43 in stock
Documents & Guides
Bolt Cutters, High Leverage, Style 3: Includes Notch, Length: 10", Capacity: Up to 6.0mm Diameter

Overview

Bolt Cutters, High Leverage, Style 3: Includes Notch, Length: 10", Capacity: Up to 6.0mm Diameter
Also known as: 843221021825, 71 31 250 SBA, KNI7131250SBA

Specifications

Type: Cutter, Bolt Cutter
Length: 10 in
Weight Capacity: 1 LB
Type: Cutter, Bolt Cutter
Weight Capacity: 1 LB
Length: 10 in

Customer Reviews

No reviews for this product
(0)