
Conduit Clip,1-1/2" Conduit, 1/8"-1/4" Flange
Item #: 0246560
Cat #: 24M58SM
UPC: 782856122241
$ 0.39 EA
Clearance
Price good while supplies last
Company wide:
494
in stock
Documents & Guides
Conduit Clip,1-1/2" Conduit, 1/8" to 1/4" Flange
Overview
Conduit Clip,1-1/2" Conduit, 1/8" to 1/4" Flange
nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.
Also known as: 782856122241, 24M58SM, CDY24M58SM
Features & Benefits
- Supports conduit/pipe or cable from beam flanges
- Snap close clip pivots a full 360°
- Requires only a hammer to install
Specifications
| Diameter: | 1 1/2 in |
| Material: | Spring Steel |
| Finish: | Plated |
| Diameter: | 1 1/2 in |
| Finish: | Plated |
| Material: | Spring Steel |