
EM-M Conduit/Pipe to Flange Clip, Spring St. 1 1/2" EMT, 5/16"–1/2" Flange
Item #: 0246557
Cat #: 24M58
UPC: 782856172246
$ 6.74 EA
Company wide:
77
in stock
Documents & Guides
EM-M Conduit/Pipe to Flange Clip, Spring Steel, nVent Armour, 1 1/2" EMT, 5/16"û1/2" Flange
Overview
EM-M Conduit/Pipe to Flange Clip, Spring Steel, nVent Armour, 1 1/2" EMT, 5/16"û1/2" Flange
nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.
Also known as: 782856172246, 24M58, CDY24M58
Features & Benefits
- Supports conduit/pipe or cable from beam flanges
- Snap close clip pivots a full 360°
- Requires only a hammer to install
Specifications
| Diameter: | 1 1/2 in |
| Material: | Spring Steel |
| Finish: | Plated |
| Diameter: | 1 1/2 in |
| Finish: | Plated |
| Material: | Spring Steel |