
Cable Tie, 17.5"L (445mm), Standard, Nylon, Orange
Item #: 0246554
Cat #: M2012CK-7EUN
UPC:
Company wide:
0
in stock
Documents & Guides
UNI M2012CK-7EUN 20W 120V MIC
MICRO SIZE NO FEET LEAD EXIT
Overview
UNI M2012CK-7EUN 20W 120V MIC
MICRO SIZE NO FEET LEAD EXIT
Also known as: M2012CK-7EUN, UNIM201CK7EUN
Specifications
No Specifications Available