4SQ BOX 1-1/2 DEEP H-BRKT 1/2-3/4 TKO

Item #: 0246514

Cat #: 189HWP

UPC: 050169500354

$ 28.59 EA
Company wide:
0 in stock
4 In. Square Bracketed Boxes, 1-1/2 In. Deep - Welded with Conduit KO's,Raised Ground, 10 In. #12 Stranded Copper Pigtail, UBS, HM

Overview

4 In. Square Bracketed Boxes, 1-1/2 In. Deep - Welded with Conduit KO's,Raised Ground, 10 In. #12 Stranded Copper Pigtail, UBS, HM

Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.

Also known as: 050169500354, 189HWP, RAC189HWP

Features & Benefits

  • TKO knockout design provides installation flexibilty
  • UBS integrated support provides the bracing on back of box for wall cavities between 2-1/2 in - 6 in. thickness, H/M
  • Welded construction
  • Eight 1/2 in. knockouts and five TKO knockouts
  • UL Listed
  • 21.0 cu. in. capacity
  • Raised ground
  • Acceptable in 2-hour fire rated walls
  • N/A

Specifications

Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in
Material: Steel