
RIGID/IMC COMPRESSION COUPLING 3 IN MALL IRON
Item #: 0246497
Cat #: 1832
UPC: 050169018323
$ 377.70 EA
Clearance
Price good while supplies last
Company wide:
3
in stock
Documents & Guides
Compression Couplings Steel/Malleable Iron, 3 In. Trade Size
Overview
Compression Couplings Steel/Malleable Iron, 3 In. Trade Size
Couple two ends of unthreaded rigid/IMC conduit with RACO® compression couplings. Provide concrete-tight connections.
Also known as: 050169018323, 1832, RAC1832
Features & Benefits
- Malleable iron construction ensures mechanical protection for the raceway
- Zinc-electroplated for added corrosion protection
- Hex compression nuts assure easy wrench installation
- Available in trade sizes 1/2 in. through 4 in.
Specifications
| Material: | Malleable Iron |
| Diameter: | 3/4 in |
| Insulation: | Non-Insulated |
| Material: | Malleable Iron |
| Insulation: | Non-Insulated |
| Diameter: | 3/4 in |