Safety Switch, 30A, 2P, 240V/250DC, HD Fusible, NEMA 4X

Item #: 0246494

Cat #: DH221FWK

UPC: 786685234861

$ 3142.20 EA
Company wide:
0 in stock
30 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 4X, Stainless steel

Overview

30 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 4X, Stainless steel
Also known as: 786685234861, DH221FWK, CUTDH221FWK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Poles: 2
Amps: 30
Volts AC: 240