355W Module, Silver on White, *** Discontinued ***

Item #: 0246489

Cat #: S355RI

UPC:

Company wide:
0 in stock
355 Watt, 1000V DC, RI Series, Silver Aluminum Frame, 50.5 lbs, 40MM Frame *** Discontinued ***

Overview

355 Watt, 1000V DC, RI Series, Silver Aluminum Frame, 50.5 lbs, 40MM Frame *** Discontinued ***
Also known as: S355RI, HYNS355RI

Specifications

Volts DC: 1000
Wattage: 355
Width: 39.290 in
Depth: 1.570 in
Color: Silver on White
Length: 77.170 in
Weight: 50.50 lbs
Volts DC: 1000
Width: 39.290 in
Color: Silver on White
Weight: 50.50 lbs
Wattage: 355
Depth: 1.570 in
Length: 77.170 in